MILWAUKEE 48-22-4259 1 in. Constant Swing Copper Tubing Cutter
Description
The Milwaukee® 1 in. constant swing copper tubing cutter is engineered for straighter, cleaner cuts. A 4 roller design delivers accurate cuts and prevents walking. For added durability and extended performance, chrome rollers provide best in class rust protection. Tool-free blade change allows easy blade replacement on the jobsite.
Specifications
| Brand Name | Milwaukee | Sub Brand | Shockwave™ |
| Item Name | Tubing Cutter | Type | Constant Swing, C-Clamp Style, Replaceable Blades |
| Overall Length | 5.8 in | Cutting Capacity | 1/8 - 1-1/8 in |
| Blade Material | Steel | Color/Finish | Black/Red |
| Weight | 0.9 lb | UPC | 045242486489 |
Packages
| 1 - UNIT - 1 |