burmd78

HUBBELL 25 inch 10AWG-2/0AWG Solid Burndy Hytool Hand Operated Tool

Availablefor Backorder
Price $1,130.63 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:md78

Description

HYTOOL™ Hand-Operated Crimper, Polymer Handles, #14 - 4/0 AWG, Permanent O and D3 grooves.

Specifications

Brand Name Burndy Sub Brand HYTOOL
Type Crimpers Overall Length 25 in
Standards RoHS Compatible Application For Full-Tension and Non-Tension
UPC 781810010907

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok