Abbotsford
mil43249103

MILWAUKEE 43-24-9103 1/2 in. Drive 3 in. Extension

Price $8.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:43-24-9103

Description

The Milwaukee 3" Extension allows for easier access in hard to reach spaces to get every job done, both in the garage and on the jobsite.


For better access in tight spaces

Textured surface for grip and control while using.

Chrome finish to resist rust and corrosion

Fits 1/2 " drive tools

Lifetime Guarentee

Specifications

Brand Name Milwaukee® Type Extension
Drive Size 1/2 in 1 Material Steel
Finish Chrome UPC 045242589494

Packages

1 - UNIT - 1