Abbotsford
mil48410730

MILWAUKEE 48-41-0730 7-1/4" 60T Ultra Fine Finish Circular Saw Blades Bulk 10

Price $22.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-41-0730

Description

Milwaukee's wood cutting, ultra fine finish blades provide a smooth finish and cutting efficiencies to improve your productivity. A high ATB tooth pattern provides a superior finish with minimal tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


A high ATB tooth pattern provides a superior finish with minimal tear out in the cut material

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming

Laser cutting technology from 100% sheet steel increase cutting accuracy

Anti-friction coating

Laser cut from sheet steel

Polymer filled vibration slots

High alternate tooth bevel (ATB) pattern

Cobalt infused tungsten Carbide

Thin Kerf blade

Optimized for both cordless & corded tools

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Type Standard Framing, Ultra Fine Blade Diameter 7 1/4 in
Number of Teeth 60 Teeth Type High-ATB
UPC 045242512027

Packages

1 - UNIT - 1