Abbotsford
mil49162688

MILWAUKEE 49-16-2688 EXACT™ 6 in. Die

Price $779.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2688

Description

Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The EXACT™ conduit punches and dies are robust enough to punch holes in both mild and stainless steel. Engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies are another example of how Milwaukee's knockout system truly is the easiest way to punch!


Punches 6 in. conduit holes in both mild and stainless steel

Vivid red cross hairs deliver clearest alignment with pre-drawn cross hairs

Slug removal ports for optimal slug removal

Large size ID markings permit easy die selection

Compatible with competitive knockout tools; must be used with adapter (model number 49-16-2684) for competitive compatibility.

Specifications

Brand Name Milwaukee® Sub Brand M18™
Material Steel Gauge 12.0
UPC 045242350445

Packages

1 - UNIT - 1