Abbotsford
mil49664512

MILWAUKEE 49-66-4512 SHOCKWAVE™ 1" Impact Duty 1/4" Insert Magnetic Nut Driver (3 PK)

Price $10.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-4512

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Milwaukee magnetic nut drivers feature a chamfered edge for maximum screw-head engagement while the improved hex geometry allows for the best fit and reduced stripping during use. The nut drivers also feature color-coded bands that aid with selecting the right diameter. Designed for use with bit holders in impact drivers and drill drivers.


Impact Duty Magnet prevents magnet loosening over time

Magnetic nut driver holds screws securely during application set-up

Color-coded bands aid with selecting the right size nut driver

CUSTOM ALLOY76™ Steel is engineered to extend bit life

Chamfered edge for maximum screw-head engagement

Improved hex geometry for best fit and reduced stripping

Designed for heavy-duty impact applications

Insert Magnetic Nut drivers are designed for use with bit holders

Designed for use with Impact Drivers and Drill Drivers

Specifications

Brand Name Milwaukee® Sub Brand SHOCKWAVE™
Material Alloy Steel UPC 045242324347

Packages

1 - UNIT - 1