Abbotsford
mil49664565

MILWAUKEE 49-66-4565 SHOCKWAVE™ Impact Duty QUIK-CLEAR™ 2-in-1 Magnetic Nut Driver Set 2PC

Price $18.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-4565

Description

Milwaukee® SHOCKWAVE Impact Duty™ QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature the Most Durable QUIK-CLEAR™ Magnet and 2-in-1 size versatility. The QUIK-CLEAR™ cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers two nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the jobsite. The QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature a powerful Impact Duty™ magnet that prevents it from loosening over time to enable a consistent secure grip and unyielding fastener engagement. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Made from heat treated CUSTOM ALLOY76™ steel to control hardness and extend bit life. The nut drivers feature two color-coded rings for quick and easy size identification. Designed for use with impact drivers and drill drivers.


QUIK-CLEAR™ cleaning mechanism for fast and easy debris removal

Offering 1/4" and 5/16" nut driver sizes on one shank and 5/16" and 3/8" nut driver sizes on another shank

IMPACT DUTY™ Magnet prevents magnet loosening over time

Magnetic nut driver holds screws securely during application set-up

2-in-1 design drives a wider variety of hex head screws with one accessory

Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage

Color-coded for easy size selection

CUSTOM ALLOY76™ Steel is engineered to extend bit life

Designed for heavy-duty impact applications

Designed for use with Impact Drivers and Drill Drivers

Specifications

Brand Name Milwaukee® Material Alloy Steel
UPC 045242610228

Packages

1 - UNIT - 1