Abbotsford
miliboa2501

MILWAUKEE IBOA250-1 Imperial Blades IBOA250-1 One Fit™ 2-1/2" Speartooth Fast Cut Wood Blade, 1PC

Price $15.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOA250-1

Description

Imperial Blades' One Fitâ„¢ 2-1/2" Speartooth Fast Cut Wood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. The newly redesigned IBOA250 Speartooth is best for aggressive material removal and cuts up to 2X faster than the previous model. The coarse tooth design and wide blade body are ideal for cutting round/curved surfaces without slipping. Recommended applications are: Wood, PVC, Drywall and more. Popular projects include framing, cutting PVC and construction. Not designed for metal contact. One Fitâ„¢ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.


Recommended applications: Wood, PVC, Drywall

Up to 2X faster than previous model

Speartooth's re-engineered coarse tooth design delivers exceptionally fast, aggressive cuts

Extra-wide fan blade ideal for long and straight flush cuts with minimal deflection

Popular projects – Framing and cutting PVC pipes

One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!

2-1/2" (64mm) HCS

Specifications

Brand Name Imperial Blades UPC 819846010186

Packages

1 - UNIT - 1