Abbotsford
miliboa2701

MILWAUKEE IBOA270-1 Imperial Blades IBOA270-1 One Fit™ 2-1/2" Japanese Tooth Hardwood Blade, 1PC

Price $21.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOA270-1

Description

Imperial Blades' One Fitâ„¢ 2-1/2" Japanese Tooth Hardwood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. The triple-ground Japanese tooth configuration is designed for up to 2X faster cuts than standard Imperial wood blades. Specifically engineered for precise, clean cuts in Hardwood, Wood, PVC, Drywall and other soft materials. Popular projects include undercutting doors for tile or flooring installation, creating cutouts for floor registers and trim work. Not designed for metal contact. One Fitâ„¢ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.


Recommended applications: Hardwood, Wood, PVC, Drywall

Up to 2X faster than previous model standard Imperial wood blades

Triple-ground Japanese tooth design for fast, clean, and precise cuts in wood

Extra-wide fan blade ideal for long and straight flush cuts with minimal deflection

Popular projects: Undercutting doors for tile or flooring installation, creating cutouts for floor registers and trim work

One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!

2-1/2" (64mm) HCS

Specifications

Brand Name Imperial Blades UPC 819846010216

Packages

1 - UNIT - 1