Abbotsford
miliboa2001

MILWAUKEE IBOA200-1 Imperial Blades IBOA200-1 One Fit™ 1-3/8" Speartooth Fast Cut Wood Blade, 1PC

Price $14.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOA200-1

Description

Imperial Blades' One Fitâ„¢ 1-3/8" Speartooth Fast Cut Wood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. The newly redesigned IBOA200 Speartooth is best for aggressive material removal and cuts up to 2X faster than the previous model. Recommended applications are: Wood, PVC, Drywall and more. Popular projects include framing and construction. Not designed for metal contact. One Fitâ„¢ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.


Recommended applications: Wood, PVC, Drywall

Up to 2X faster than previous model

Speartooth's re-engineered coarse tooth design delivers exceptionally fast, aggressive cuts

Popular projects: Framing and construction

One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!

1-3/8" (35mm) HCS

Specifications

Brand Name Imperial Blades UPC 819846010124

Packages

1 - UNIT - 1