Abbotsford
miliboa3001

MILWAUKEE IBOA300-1 Imperial Blades IBOA300-1 One Fit™ 1-1/4" Standard Wood & Nails Blade, 1PC

Price $13.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOA300-1

Description

Imperial Blades' One Fitâ„¢ 1-1/4" Standard Wood & Nails Blade is composed of heavy-duty bi-metal (BiM) to stand up to nail-laden materials. Recommended applications are: Wood & Nails, Copper Pipe, Wood, PVC, Drywall and more. Popular projects include cutting door jambs and nails, or staple embedded wood. One Fitâ„¢ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.


Recommended applications: Wood & Nails, Copper Pipe, Wood, PVC, Drywall

Up to 15X longer life when compared to Imperial high carbon steel blades

Features ETS (Every Tooth Set), an alternating tooth pattern ideal for fast and smooth cuts in nail-embedded wood and other non-ferrous metals

Popular projects: Cutting door jambs containing nails or staples

One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!

1-1/4" (32mm) BiM

Specifications

Brand Name Imperial Blades UPC 819846010247

Packages

1 - UNIT - 1