Abbotsford
miliboasv2

MILWAUKEE IBOASV-2 Imperial Blades IBOASV-2 One Fit™ Scraper Variety Pack, 2PC

Price $19.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOASV-2

Description

Imperial Blades' One Fitâ„¢ Scraper Variety Pack combines both a rigid and flexible scraper for use on a wide variety of scraping projects. The rigid scraper uses a knife edge and reinforced blade body for tough material or residue removal. The high carbon steel (HCS) blade material is rigid enough to handle the toughest scraping applications with less wear. The flexible scraper is thin enough to bend and manuver while cutting under soft adhesives and other light-duty scraping materials. Recommended applications are: Adhesives, Vinyl Flooring, Carpet, Paint, Varnish and more. Popular projects include removing caulk or vinyl floors in bathroom or home renovation and removing urethane or adhesive residues in car restoration. One Fitâ„¢ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.


Recommended applications: Adhesives, Vinyl Flooring, Carpet, Caulk, Sealant, Paint, Varnish, Foam Insulation

Variety pack includes both Rigid and Flexible scraper blades

IBOA500: Rigid enough to handle the toughest scraping applications with less wear

IBOA520: Users are recommended to hold the blade at a 30 to 40-degree angle to the work surface

Popular projects: Removing caulk or vinyl floors in bathroom or home renovation and removing urethane or adhesive residues in car restoration

One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!

Variety Pack – HCS

Specifications

Brand Name Imperial Blades UPC 819846017345

Packages

1 - UNIT - 1