Abbotsford
miliboat3371

MILWAUKEE IBOAT337-1 Imperial Blades IBOAT337-1 One Fit™ 2-1/2" Storm Titanium Wood & Nails Blade, 1PC

Price $24.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOAT337-1

Description

Imperial Blades' One Fitâ„¢ 2-1/2" Storm Titanium Wood & Nails Blade is composed of heavy-duty bi-metal (BiM) and combined with Storm Titanium coating for the longest life and best performance. Features ETS (Every Tooth Set), an alternating tooth pattern ideal for fast and smooth cuts in nail-embedded wood and other non-ferrous metals. Extra-wide fan blade shape ideal for long and straight flush cuts with minimal deflection. Recommended applications are: Wood & Nails, Copper Pipe, Wood, PVC, Drywall and more. Popular projects include removing trim without damage, cutting door and window casings and crown moldings. One Fitâ„¢ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.


Recommended applications: Wood & Nails, Copper Pipe, Wood, PVC, Drywall

Up to 30% longer life with TiN coated BiM blades vs non-TiN BiM blades in nail-embedded wood

Features ETS (Every Tooth Set), an alternating tooth pattern ideal for fast and smooth cuts in nail-embedded wood and other non-ferrous metals

Extra-wide fan blade ideal for long and straight flush cuts with minimal deflection

Popular projects: Cabinetry and cutting door jambs

One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!

2-1/2" (64mm) BiM

Specifications

Brand Name Imperial Blades UPC 819846010407

Packages

1 - UNIT - 1