Abbotsford
milibsl2203

MILWAUKEE IBSL220-3 Imperial Blades IBSL220-3 Starlock™ 1-3/8" Japanese Tooth Hardwood Blade, 3PC

Price $48.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSL220-3

Description

Imperial Blades' Starlockā„¢ 1-3/8" Japanese Tooth Hardwood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. The triple-ground Japanese tooth configuration is designed for up to 2X faster cuts than standard Imperial wood blades. Specifically engineered for precise, clean cuts in Hardwood, Wood, PVC, Drywall and other soft materials. Popular projects include cutting trim, flooring and dowels. Not designed for metal contact. Compatible with Starlockā„¢ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.


Recommended applications: Hardwood, Wood, PVC, Drywall

Triple-ground Japanese tooth design for fast, clean, and precise cuts in wood

Popular projects: Trim, flooring and dowel cuts

Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!

1-3/8" (35mm) HCS

Specifications

Brand Name Imperial Blades UPC 819846015280

Packages

1 - UNIT - 1