Abbotsford
milibsl3003

MILWAUKEE IBSL300-3 Imperial Blades IBSL300-3 Starlock™ 1-3/8" Standard Wood & Nails Blade, 3PC

Price $51.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSL300-3

Description

Imperial Blades' Starlockā„¢ 1-3/8" Standard Wood & Nails Blade is composed of heavy-duty bi-metal (BiM) to stand up to nail-laden materials. Recommended applications are Wood & Nails, Copper Pipe, Wood, PVC, Drywall and more. Popular projects include cutting door jambs and nails, or staples embedded wood. Compatible with Starlockā„¢ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.


Recommended applications: Wood & Nails, Copper Pipe, Wood, PVC, Drywall

Features ETS (Every Tooth Set), an alternating tooth pattern ideal for fast and smooth cuts in nail-embedded wood and other non-ferrous metals

Popular projects: Cutting door jambs containing nails or staples

Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!

1-3/8" (35mm) BiM

Specifications

Brand Name Imperial Blades UPC 819846015259

Packages

1 - UNIT - 1