Abbotsford
milibsl3303

MILWAUKEE IBSL330-3 Imperial Blades IBSL330-3 Starlock™ 1-1/8" Standard Metal Blade, 3PC

Price $48.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSL330-3

Description

Imperial Blades' Starlockā„¢ 1-1/8" Standard Metal Blade is composed of heavy-duty bi-metal (BiM) for up to 5X longer life than standard Imperial high carbon steel blades. The wavy set tooth pattern makes this blade ideal for metal and multi-material applications by dispersing the wear on all teeth. Recommended applications are: Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall and more. Popular projects include deck maintenance, fence repair, flooring, framework with nails or staples and plunge cutting vents and outlets. Compatible with Starlockā„¢ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.


Recommended applications: Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall

Wavy tooth pattern reduces strain on individual teeth for a superior cut in a wide variety of non-ferrous metal profiles

Popular projects: Deck maintenance, flooring and framework with nails or staples

Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!

1-1/8" (29mm) BiM

Specifications

Brand Name Imperial Blades UPC 819846015310

Packages

1 - UNIT - 1