Abbotsford
milibsl4101

MILWAUKEE IBSL410-1 Imperial Blades IBSL410-1 Starlock™ 3-3/8" Thin Metal Segment Blade, 1PC

Price $29.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSL410-1

Description

Imperial Blades' Starlockā„¢ 3-3/8" Thin Metal Segment Blade is composed of high speed steel (HSS) for greater hardness and wear-resistance. Segment blade shape is ideal for working in corners and on edges without over cut. Recommended applications are: Thin Metal, Wood, Fiberglass, PVC and more. Popular projects include long, straight cuts in sheet or thin metal for ductwork. Compatible with Starlockā„¢ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.


Recommended applications: Thin Metal, Wood, Fiberglass, PVC

Segment blade shape ideal for working in corners and on edges without overcut

Popular projects: Long, straight cuts in sheet or thin metal for ductwork

Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!

3-3/8" (86mm) HSS

Specifications

Brand Name Imperial Blades UPC 819846015396

Packages

1 - UNIT - 1