Abbotsford
milibsl5201

MILWAUKEE IBSL520-1 Imperial Blades IBSL520-1 Starlock™ 2" Soft Material Flexible Scraper, 1PC

Price $16.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSL520-1

Description

Imperial Blades' Starlockā„¢ 2" Soft Material Flexible Scraper utilizes a flexible, flat high carbon steel (HCS) body to remove a wide variety of soft materials from surfaces. Users are recommended to hold the blade at a 30 to 40-degree angle to the work surface for maximum leverage when scraping. Recommended applications are: Sealant, Caulk, Adhesives, Paint, Foam Insulation and more. Popular projects include removing caulk/sealant in bathrooms, scraping flaky paint, removing old adhesives when restoring vehicles, clearing excess foam insulation and removing grass build-up from the interior of lawnmowers and more. Compatible with Starlockā„¢ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.


Recommended applications: Sealant, Caulk, Adhesives, Paint, Foam Insulation

Users are recommended to hold the blade at a 30 to 40-degree angle to the work surface

Popular projects: Removing caulk/sealant in bathrooms, scraping flaky paint, removing old adhesives when restoring vehicles, clearing excess foam

Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!

2" (51mm) HCS

Specifications

Brand Name Imperial Blades UPC 819846015433

Packages

1 - UNIT - 1