Abbotsford
milibslt3621

MILWAUKEE IBSLT362-1 Imperial Blades IBSLT362-1 Starlock™ 1-3/8" Carbide Extreme Storm Titanium Metal Blade, 1PC

Price $29.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSLT362-1

Description

Imperial Blades' Starlockā„¢ 1-3/8" Carbide Extreme Storm Titanium Metal Blade, is an extreme metal-cutting oscillating blade composed of heavy-duty bi-metal (BiM) combined with Storm Titanium coating for the longest life and best performance. The Carbide Extreme blade utilizes the carbide embedded teeth to tackle the toughest applications and last up to 30X more cuts than standard Imperial bi-metal blades. Recommended applications are: Thick Metal, Bolts, Screws, Copper Pipe, Wood & Nails and more. Popular projects include deck maintenance, framing, hard material flooring, automotive or plumbing applications and porous stonework. Compatible with Starlockā„¢ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!


Recommended applications: Thick Metal, Bolts, Screws, Copper Pipe, Wood & Nails

Up to 30X more cuts than standard Imperial bi-metal blades

Up to 30% longer life with TiN coated BiM blades vs non-TiN BiM blades in nail-embedded wood

Utilizes carbide embedded teeth for the toughest applications

Popular projects: Deck maintenance, framing, hard material flooring, automotive or plumbing applications and porous stonework

Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!

1-3/8" (35mm) CT

Specifications

Brand Name Imperial Blades UPC 819846016737

Packages

1 - UNIT - 1