Abbotsford
milibsltsp1

MILWAUKEE IBSLTSP-1 Imperial Blades IBSLTSP-1 Starlock™ 3-1/2" Oscillating Triangle Sanding Pad, 1PC

Price $17.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSLTSP-1

Description

Imperial Blades' Starlockā„¢ 3-1/2" Oscillating Triangle Sanding Pad is an attachment accessory for sanding and fine finishing to be used in conjunction with Imperial sandpaper (sold separately). The hook & loop backing on the sanding pad and sandpaper makes changing grit or swapping sandpaper sheets very simple. The sanding pad includes integrated dust ports to work with vacuum attachments. Popular projects include removal of excess wood, finish and paint for faster surface removal in hard-to-reach areas such as windows, doors, shutters and other furniture. Compatible with Starlockā„¢ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.


Oscillating multi-tool attachment accessory for use with sandpaper

Sanding pad makes abrasive changes quick and easy due to the hook & loop backing

Sandpaper sold separately

Popular projects: Removal of excess wood, finish and paint for faster surface removal in hard-to-reach areas such as windows, doors, shutters and other

Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!

3-1/2" (89mm)

Specifications

Brand Name Imperial Blades Length 3-1/2 in
Width 3-1/4 in Thickness 1 in
Material Plastic UPC 819846015457

Packages

1 - UNIT - 1