Abbotsford
mil49406120

MILWAUKEE 49-40-6120 7 in./ 9 in. Large Angle Grinder Cutting Shroud

Price $231.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-40-6120

Description

The Milwaukee 49-40-6120 7 in. / 9 in. cutting dust shroud provides users with a solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153). The 49-40-6120 is optimized for cutting applications with both AC and DC Milwaukee large angle grinders. Attach to the Milwaukee 8960-20 8 Gallon dust extractor for a complete OSHA table 1 compliant solution.


Compatible with Milwaukee 8 Gallon dust extractor 8960-20

Easy cut depth adjustment

Guide plate for consistent depth of cut

Solution for regulation on respirable crystalline silica dust (29 CFR 1926.1153)

Specifications

Brand Name Milwaukee® Sub Brand M18™
Material Polycarbonate Plastic,Steel Color Black,Red
UPC 045242539512

Packages

1 - UNIT - 1