Abbotsford
mil49162455m

MILWAUKEE 49-16-2455M 3/4" STRM ACR JAW FOR M12 PRESS

Price $464.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2455M

Description

The MILWAUKEE® Streamline® ACR Press Jaws change the game in refrigerant line installations, offering you a flame-free, efficient alternative to traditional brazing. The jaws unlock productivity for HVAC system installers, eliminating nitrogen purges, combustible gases, and expensive silver solder necessary for traditional pipe connection methods. With an easy-open, in-line design, our press jaws are optimized for the tightest spaces, utilizing the M12™ FORCE LOGIC™ Press Tool. The Streamline® ACR Press Jaws are designed for use on Mueller Streamline® ACR Press fittings.


Compatible with Streamline® ACR Press FTGs

Flame-Free Refrigerant Line Connections

Designed for M12™ FORCE LOGIC™ Press Tool

Jaw Presses 3/4" OD Streamline® ACR Press FTGs

Compatible with ACR Tube & Line Set

In-line Design for Unrivaled Access

Faster Alternative to Brazing

Creates Secure Joints in One CY

2 YR Warranty

One-Handed, Effortless Installations

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242851522

Packages

1 - UNIT - 1