Abbotsford
mil49162652b

MILWAUKEE 49-16-2652B M18™ 1 in. Black Iron Press Jaw

Price $546.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2652B

Description

Black iron press jaws were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading to connect 1/2 in. to 1 in. schedule 5-40 black iron pipe. Easy opening jaws combined with the M18™ Force Logic press tool deliver exceptional access and superior productivity.


Easy opening jaw designed for one handed use

Designed for use on Viega® MegaPress® fittings

Compatible with M18™ Force Logic press tools

Manufactured for the highest standards of press quality and durability in the industry

Full 360-degree alignment edge

Specifications

Brand Name Milwaukee® Sub Brand M18™
Size 1 in Material Iron
UPC 045242341825

Packages

1 - UNIT - 1