Abbotsford
mil49162655b

MILWAUKEE 49-16-2655B M18™ 2 in. Black Iron Press Ring

Price $961.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2655B

Description

Black iron press rings were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading and roll grooving. Milwaukee’s unique dual pivot ring design provides superior close quarters access and are up to 30% lighter than the leading competitor. Black iron press rings should be used in conjunction with ring jaw 1 and are compatible with the M18™ Force Logic press tool.


Designed for use on Viega® MegaPress® fittings

Dual pivot design provides superior close quarters access and uniform pressing force

Up to 30% lighter than the leading competitor

Compatible with M18™ Force Logic press tool. use with ring jaw 1.

Specifications

Brand Name Milwaukee® Sub Brand M18™
Size 2 in Material Iron
UPC 045242341856

Packages

1 - UNIT - 1