Abbotsford
mil49162778

MILWAUKEE 49-16-2778 Fine Stranded Wire Cutting Jaw

Price $638.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2778

Description

The Milwaukee® fine stranded wire cutting jaw is optimized specifically for its application. The jaws feature an anti-spreading open jaw design that provides users with clean cuts without pulling strands from cable. The wire cable cutter jaws produce the fastest installation-ready cuts and the superior blade geometry allows users to effortlessly cut through 777.7 MCM fine stranded copper wire in under 3 seconds. These jaws are for use with the Milwaukee® M18™ Force Logic™ cable cutter (2672-20).


Optimized blade geometry delivers over 500 cuts per blade

Anti-spreading jaw design provides clean, complete cuts

Jaw markings for easy identification

Jaw automatically opens when cut is complete

Easily interchangeable with 750 MCM Cu/AL cutting jaw (49-16-2772)

Compact open-jaw fits in the tightest panels

Cleanest cut, largest capacity

Specifications

Brand Name Milwaukee® Sub Brand M18™
Material 4140 Steel Color Black
UPC 045242505722

Packages

1 - UNIT - 1