Abbotsford
mil4916b159

MILWAUKEE 49-16-B159 1.3" - 1.6" ADJUSTABLE BUSHING

Price $725.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-B159

Description

Designed for use with the MILWAUKEE® M18™ FUEL™ Covered Conductor Cable Stripper, our Adjustable Bushings are optimized for end-stripping insulation on aerial, 600V secondary, and medium-voltage cables—delivering an unmatched cable stripping experience. Engineered for maximum versatility, the six adjustable bushings accommodate cable diameters from 0.5" to 2.1", reducing the need for excess accessories while ensuring a clean, precise strip every time. Each bushing is laser-etched with outer diameter size ranges for easy readability and color-coded to match our material matrix for quick identification.

Specifications

Brand Name Milwaukee Tool Material Aluminum
Color Metallics UPC 045242110858

Packages

1 - UNIT - 1