Abbotsford
mil48532563

MILWAUKEE 48-53-2563 1/4 in. x 25 ft. Inner Core Bulb Head Cable w/ Rust Guard™ Plating

Price $85.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-2563

Description

Milwaukee drain cables with rust guard™ set a new standard in the market for rust protection, maneuverability, and durability delivering up to 3X longer life. Traditional cables will oxidize, causing fragments of steel to erode off the cable, damaging the structural integrity. Through a proprietary plating process, rust guard™ plating delivers 20X more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. All Milwaukee® drain cables are compatible with Milwaukee® drain machines and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.


Rust guard™ plating provides 20X more rust resistance

Up to 3X longer life*: maintains shape, limits kinks

Flexibility to maneuver, strength to clear

Proprietary rust guard™ plating process delivers best protection against corrosion

Unique heat treating delivers higher strength steel

Controlled torque limits breaking and kinks

Best for use on 1-1/4 in. to 2-1/2 in. drain lines

Compatible with Milwaukee cable head attachments w/ rust guard™ plating

Specifications

Brand Name Milwaukee® Sub Brand M18™
Cable Type Bulb Head UPC 045242006717

Packages

1 - UNIT - 1