Abbotsford
mil48532680

MILWAUKEE 48-53-2680 5/8 In. X 7-1/2 Ft. All-Purpose Open Wind Sectional Cable

Price $75.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-2680

Description

The MILWAUKEE® Cables are constructed of industrial steel spring. The cable carries power through the end for maximum clog crushing force. These general pipe cleaner cables are compatible with the M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable. The attachment heads are sold separately.


Compatible with the M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable

For 1-1/4" - 2" Drain Lines

Not Compatible with M18 FUEL™ SWITCH PACK™ Sectional Drum Machine

Industrial Steel Spring

Interlocking Cable Connectors with Pin Key Release

Steel Connectors

Stainless Steel Release Pin and Spring

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)

2 Year Cable Warranty

Carry maximum power to clogs at any distance

Specifications

Brand Name Milwaukee® UPC 045242593958

Packages

1 - UNIT - 1