Abbotsford
mil47532817

MILWAUKEE 47-53-2817 Drum w/Anchor Cable for M18™ Drum Machine

Price $199.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:47-53-2817

Description

The MILWAUKEE® Drum w/ Anchor Cable for M18™ Drum Machine (47-53-2817) gives drain technicians increased versatility to have multiple sized cables for tackling clogs in 1-1/2”-4” drain lines. The Drum w/ Anchor Cable for M18™ Drum Machine can hold up to 100’ of 3/8” Inner Core Cable and up to 75’ of 1/2” Inner Core Cable. The 3/8" cable is best for use on 1-1/2"- 3" drain lines and the 1/2" cable is best for use on 3-4" drain lines. The Milwaukee Drum w/ Anchor Cable for M18 Drum Machine is also compatible with MILWAUKEE® CABLE DRIVE™ Assembly (47-53-2816) that allows you to automatically feed and retract cable up to 15-20 feet per minute. Cable sizes available are 3/8" x 75' (48-53-2776), 3/8" x 100' (48-53-2777) and 1/2" x 75' (48-53-2778).


Holds up to 100’ of 3/8” Cable

Holds up to 75’ of 1/2" Cable

Fully Enclosed Drum: Best Protection and Mess Containment

Drain Cables Sold Separately

Compatible with Other Brand Drain Cleaning Cables: Yes

For use with M18™ Drum Machine 2817A-21

Built in Drum Plug for a Cleaner Jobsite Transport and Cable Cleaning

Compatible with Cable Drive™ Assembly for M18™ Drum Machine

Lightweight Drum for Easier Transportation

Specifications

Brand Name Milwaukee® UPC 045242637850

Packages

1 - UNIT - 1