FESTO INC 529148 MS4-LFR-1/4-D6-ERM-AS filter regulator
Description
filter regulator MS4-LFR-1/4-D6-ERM-AS 7 bar maximum output pressure, 40 µm filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly position=Vertical +/- 5°, Grade of filtration=40 µm
Specifications
| Brand Name | Festo | Item Name | Filter Regulator with Pressure Gauge |
| Type | Size 4 | Port Size | G1/4 |
| Air Flow | 1700 l/min | Air Pressure | 0.3 - 7 bar |
| Maximum Pressure | 14 bar | Temperature Rating | -10 to 60 °C |
| Filter Rating | 40 µm | Material | Die-Cast Aluminum |
| Series/Model | MS | Standards | ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |