FESTO INC 530320 MS6-LRB-1/2-D5-A4-AS pressure regulator
Description
pressure regulator MS6-LRB-1/2-D5-A4-AS For manifold assembly, maximum output pressure 4 bar, with adapter G1/8 for pressure gauge acc. to EN 837, port P2 on reverse side. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed air supply)
Specifications
| Brand Name | Festo | Item Name | Pressure Regulator with Pressure Gauge |
| Type | Size 6 | Port Size | G1/2 |
| Air Flow | 7300 l/min | Air Pressure | 0.3 - 4 bar |
| Maximum Pressure | 20 bar | Temperature Rating | -10 to 60 °C |
| Material | Die-Cast Aluminum | Series/Model | MS |
| Standards | ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |