FESTO 10mm PUN-H-10X1,5-BL-300 Plastic Tubing, Blue
Description
plastic tubing PUN-H-10X1,5-BL-300 Approved for use in food processing (hydrolysis resistant) Outside diameter=10 mm, Bending radius relevant for flow rate=52 mm, Inside diameter=7 mm, Min. bending radius=28 mm, Tubing characteristics=Suitable for energy chains in applications with high cycle rates
Specifications
| Brand Name | Festo | Item Name | Tubing |
| Inside Diameter | 7 mm | Outside Diameter | 10 mm |
| Bend Radius | 28 - 52 mm | Material | Thermoplastic Polyurethane |
| Color | Blue | Pressure Rating | -0.95 to 6 bar |
| Temperature Rating | -35 to 60 °C | Durometer | 52 |
| For Use With | Push-In Connector | Standards | ISO 8573-1:2010, RoHS Compliant, TUV Approved, UL94 HB Flammability |
| Application | For Use in Food Processing (Hydrolysis-Resistant) and Energy Chains in Applications with High Cycle Rates |
Packages
| 300 - UNIT - (300) |