FESTO 1/2 inch PUN-H-1/2-SW-150-CB Plastic Tubing, Black
Description
plastic tubing PUN-H-1/2-SW-150-CB Approved for use in food processing (hydrolysis resistant) Outer diameter, inches=1/2, Bending radius relevant for flow rate=0,204 Fuß, Min. bending radius=0,075 Fuß, Tubing characteristics=Suitable for energy chains in applications with high cycle rates, Tubing test conditions=Suitable for energy chains:
Specifications
| Brand Name | Festo | Item Name | Tubing |
| Outside Diameter | 1/2 in | Bend Radius | 22.86 - 62.179 mm |
| Material | Thermoplastic Polyurethane | Color | Black |
| Pressure Rating | -0.993 to 9.997 bar | Temperature Rating | -35 to 63 °C |
| Durometer | 52 | For Use With | Push-In Connector, Barbed Fitting with Union Nut |
| Standards | ISO 8573-1:2010, RoHS Compliant, UL94 HB Flammability | Application | For Use in Food Processing (Hydrolysis-Resistant) and Energy Chains in Applications with High Cycle Rates |
Packages
| 150 - UNIT - (150) |