Abbotsford
FESPUNH4X075BL500

FESTO 4mm PUN-H-4X0,75-BL-500 Plastic Tubing, Blue

Price $0.84 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M
Manufacturer:FESTO INC
Manufacturer #:558257

Description

plastic tubing PUN-H-4X0,75-BL-500 Approved for use in food processing (hydrolysis resistant) Outside diameter=4 mm, Bending radius relevant for flow rate=16 mm, Inside diameter=2,6 mm, Min. bending radius=8 mm, Tubing characteristics=Suitable for energy chains in applications with high cycle rates

Specifications

Brand Name Festo Item Name Tubing
Inside Diameter 2.6 mm Outside Diameter 4 mm
Bend Radius 8 - 16 mm Material Thermoplastic Polyurethane
Color Blue Pressure Rating -0.95 to 6 bar
Temperature Rating -35 to 60 °C Durometer 52
For Use With Push-In Connector, Barbed Fitting with Union Nut Standards ISO 8573-1:2010, RoHS Compliant, TUV Approved, UL94 HB Flammability
Application For Use in Food Processing (Hydrolysis-Resistant) and Energy Chains in Applications with High Cycle Rates

Packages

500 - UNIT - (500)