FESTO 4mm PUN-H-4X0,75-SI Plastic Tubing, Silver
Description
plastic tubing PUN-H-4X0,75-SI Approved for use in food processing (hydrolysis resistant) Outside diameter=4 mm, Bending radius relevant for flow rate=16 mm, Inside diameter=2,6 mm, Min. bending radius=8 mm, Tubing characteristics=Suitable for energy chains in applications with high cycle rates
Specifications
| Brand Name | Festo | Item Name | Tubing |
| Inside Diameter | 2.6 mm | Outside Diameter | 4 mm |
| Length | 50 m | Bend Radius | 8 mm |
| Material | TPE-U | Color | Silver |
| Pressure Rating | -0.95 to 6 bar | Temperature Rating | -35 to 60 °C |
| Durometer | 52 | Standards | ISO 8573-1:2010, RoHS Compliant, TUV Approved, UL94 HB Flammability |
Packages
| 50 - UNIT - (50) |