FESTO 4mm PUN-H-4X0,75-SW Plastic Tubing, Black
Description
plastic tubing PUN-H-4X0,75-SW Approved for use in food processing (hydrolysis resistant) Outside diameter=4 mm, Bending radius relevant for flow rate=16 mm, Inside diameter=2,6 mm, Min. bending radius=8 mm, Tubing characteristics=Suitable for energy chains in applications with high cycle rates
Specifications
| Brand Name | Festo | Item Name | Tubing |
| Inside Diameter | 2.6 mm | Outside Diameter | 4 mm |
| Bend Radius | 8 - 16 mm | Material | Thermoplastic Polyurethane |
| Color | Black | Pressure Rating | -0.95 to 6 bar |
| Temperature Rating | -35 to 60 °C | Durometer | 52 |
| For Use With | Push-In Connector, Barbed Fitting with Union Nut | Standards | ISO 8573-1:2010, RoHS Compliant, TUV Approved, UL94 HB Flammability |
| Application | For Use in Food Processing (Hydrolysis-Resistant) and Energy Chains in Applications with High Cycle Rates |
Packages
| 50 - UNIT - (50) |