Abbotsford
mil39500w

MILWAUKEE 39-500W 500 Ft. White Braided Line W/Reel

Price $21.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:39-500W

Description

The Empire braided line is made from a durable, #18, 100% braided nylon. It comes in 250 ft., 500 ft. and 1000 ft. rolls, with green, orange, pink, white and yellow color options. The 250 ft. and 500 ft. sizes include a durable plastic handle for easy dispensing. As one of the largest producers of high-visibility construction products in the U.S., we bring unparalleled experience and trust to the category.


Durable #18 braided nylon

165lb tensile strength

Made in the USA

Available in 250 ft., 500 ft., and 1000 ft. lengths

Available in green, orange, pink, white and yellow

Available in green, orange, pink, white and yellow

Specifications

Brand Name Empire Material Nylon
Color White UPC 045242572168

Packages

1 - UNIT - 1