Abbotsford
mil48228279

MILWAUKEE 48-22-8279 Overhead Cutter & Crimper Utility Bag

Price $231.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8279

Description

Carry or store your most frequently used tools with the Milwaukee® overhead utility bag. Designed for long-lasting durability. This Milwaukee contractor bag is water-resistant to keep your tools dry and safe from water exposure, making it well-suited for outdoor jobsites. It offers two carrying options including a shoulder strap and two handle straps for convenience and versatility. The Milwaukee overhead utility bag has ample space for the tools and accessories you use most. It measures 9 in. in height, 11 in. width and 17 in. in length. The durable dual zipper design ensures that tools stay put. This red and Black Milwaukee contractor bag is a handy way to have easy access to your most frequently used tools and accessories while on the job site or at home. Designed for storing and transporting Milwaukee Forcelogic™ 12 ton crimpers and cutters. Replacement bag for Milwaukee 2777-22, 2778-22 and 2779-22.


Touch, water resistant material

Durable zipper closure

Shoulder strap or dual handle straps for easy carrying

Ideal for tool and accessory storage

Specifications

Brand Name Milwaukee® Sub Brand Milwaukee®
Height 9.38 in Width 11.25 in
Depth 19.13 in Number of Pockets 3
Closure Type Zipper Material Nylon
Color Black,Red UPC 045242499335

Packages

1 - UNIT - 1