Abbotsford
mil48228280

MILWAUKEE 48-22-8280 Underground Cable Cutter Bag

Price $247.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8280

Description

Carry or store your most frequently used tools with the Milwaukee® underground cutter bag. Designed for long-lasting durability. This Milwaukee contractor bag is water-resistant to keep your tools dry and safe from water exposure, making it well-suited for outdoor jobsites. It offers two carrying options including a shoulder strap and two handle straps for convenience and versatility. The Milwaukee underground cutter bag has ample space for the tools and accessories you use most. It measures 9 in. in height, 12 in. width and 23 in. in length. The durable dual zipper design ensures that tools stay put. This Milwaukee contractor bag is a handy way to have easy access to your most frequently used tools and accessories while on the job site or at home. Designed for storing and transporting Milwaukee Forcelogic™ underground cable cutters. Replacement bag for Milwaukee 2776-22 and 2776R-22.


Touch, water resistant material

Durable zipper closure

Shoulder strap or dual handle straps for easy carrying

Ideal for tool and accessory storage

Specifications

Brand Name Milwaukee® Sub Brand Milwaukee®
Height 10.25 in Width 11.5 in
Depth 23.23 in Number of Pockets 3
Closure Type Zipper Material Nylon
Color Black,Red UPC 045242499342

Packages

1 - UNIT - 1