Abbotsford
mil4916case

MILWAUKEE 49-16-CASE Storage Case for U Style Dies

Price $52.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-CASE

Description

Holds 15 sets of Milwaukee U dies for convenience and ease of use. Comes with Milwaukee UL classification charts for both Cu and dual rated connectors as well as size identification labels for both Cu and dual rated connectors to keep dies organized and improve ease of die selection.


Holds 15 sets of Milwaukee U dies: keeps dies neat and organized

Milwaukee UL classification charts for both Cu and dual rated connectors: delivers confidence & eliminates need for searching

Color coded size identification labels for both Cu and dual rated connectors: improves ease of die selection

For Milwaukee® brand U dies

Specifications

Brand Name Milwaukee Sub Brand M18™
Length 10.63 in Width 7.83 in
Height 2.6 in Material Plastic
UPC 045242339389

Packages

1 - UNIT - 1