Abbotsford
wag20021611

WAGO 2002-1611 2-Conductor Fuse Terminal Block, Gray

Price $10.82 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-1611

Description

2-conductor fuse terminal block; with pivoting fuse holder; and end plate; for 5 x 20 mm miniature metric fuse; without blown fuse indication; for DIN-rail 35 x 15 and 35 x 7.5; 2.5 mm²; Push-in CAGE CLAMP®; 2,50 mm²; gray.

Specifications

Brand Name Wago Corp Item Name Fuse Terminal Block
Voltage Rating 250 V Amperage Rating 10 A
Number of Poles 2 Conductor Size 12 AWG
Mounting Type 35 mm DIN Rail Wire Strip Length 0.47 in
Spacing 6 mm Connection Type Push-In Cage Clamp
Temperature Rating 105 °C Color Gray
For Use With 5 x 20 mm Miniature Metric Fuse UPC 044918118631

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok