Abbotsford
WAG20021201

WAGO 2002-1201 2.5mm 2-Conductor Through Terminal Block, Gray

Price $1.65 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-1201

Description

2-conductor through terminal block; 2.5 mm²; suitable for Ex e II applications; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm²; gray.

Specifications

Brand Name Wago Corp Item Name Terminal Block
Type Feed-Through Voltage Rating 600 V
Amperage Rating 20 A Number of Poles 2
Conductor Size 12 AWG Mounting Type 35 mm DIN Rail
Wire Strip Length 0.47 in Spacing 5.2 mm
Connection Type Push-In Cage Clamp Temperature Rating 105 °C
Color Gray UPC 044918118143

Packages

1 - UNIT - 1 20 - UNIT - 20