Abbotsford
wag216267

WAGO 216-267 4mm 12AWG Insulated Ferrule Sleeve, Grey

Price $0.3000 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 500
Manufacturer:WAGO
Manufacturer #:216-267

Description

Ferrule; Sleeve for 4 mm² / AWG 12; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; gray

Specifications

Brand Name Wago Corp Item Name Ferrule
Type Insulated Conductor Size 12 AWG
Strip Length 0.55 in Overall Length 20 mm
Contact Material Electrolytic Copper Color Gray
Finish Tin-Plated Outside Diameter 5.4 mm
Standards RoHS Compliant UPC 044918125608

Packages

500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok