Abbotsford
wag22022707

WAGO 2202-2707 4-Conductor Double-Deck Terminal Block , Green/Yellow

Price $13.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2202-2707

Description

Double-deck terminal block; 4-conductor ground terminal block; with push-button; 2.5 mm²; PE; suitable for Ex e II applications; without marker carrier; internal commoning; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm²; green-yellow.

Specifications

Brand Name Wago Corp Item Name Ground Terminal Block
Type 2-Level Voltage Rating 600 V
Amperage Rating 24 A Number of Poles 4
Conductor Size 2.5 mm² Mounting Type 35 mm DIN Rail
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide 6.6
Color Green/Yellow Dimensions 5.2 mm W x 51.7 mm D x 92.5 mm H
Standards ATEX Approved, CCA Approved, CCCEx Certified, CE Certified, CSA Certified, cURus Certified, KEMA-KEUR, IECEx Approved, RoHS Compliant, UK-CA, UL 94V-0 Flammability Rating, UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok