Abbotsford
wag22023201

WAGO 2202-3201 Triple-Deck Terminal Block

Price $8.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2202-3201

Description

Triple-deck terminal block; with push-button; Through/through/through terminal block; L/L/L; without marker carrier; suitable for Ex e II applications; for DIN-rail 35 x 15 and 35 x 7.5; 2.5 mm²; Push-in CAGE CLAMP®; 2,50 mm²; gray.

Specifications

Brand Name Wago Corp Item Name Terminal Block
Type 3-Level, Feed-Through Voltage Rating 500 V
Amperage Rating 22 A Number of Poles 6
Conductor Size 2.5 mm² Mounting Type 35 mm DIN Rail
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide 6.6
Color Gray Dimensions 5.2 mm W x 69.5 mm D x 93.6 mm H
Standards CE Certified, CSA Certified, CCA Approved, cURus Certified, IEC/EN 60947-7-1, UL 94V-0 Flammability Rating, RoHS Compliant, KEMA-KEUR, UK-CA, CCCEx Certified, AEx Approved

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok