WAGO 2204-1207 2-Conductor Ground Terminal Block, Green/Yellow
Description
2-conductor ground terminal block; with push-button; 4 mm²; with test port; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 4,00 mm²; green-yellow.
Specifications
| Brand Name | Wago Corp | Item Name | Ground Terminal Block |
| Type | 1-Level | Voltage Rating | 800 V |
| Amperage Rating | 32 A | Number of Poles | 2 |
| Conductor Size | 4 mm² | Mounting Type | 35 mm DIN Rail |
| Wire Strip Length | 11 - 13 mm | Connection Type | Push-In Cage Clamp |
| Temperature Rating | -60 to 105 °C | Block Material | Polyamide 6.6 |
| Color | Green/Yellow | Dimensions | 6.2 mm W x 32.9 mm D x 52.3 mm H |
| Standards | CSA Certified, cURus Certified, CCA Approved, KEMA-KEUR, ATEX Approved, CE Certified, UK-CA, ABS Approved, BV Approved, DNV GL Approved, LR Approved, AEx Approved, CCC Certified, EAC Approved, IECEx Approved, INMETRO, RoHS Compliant, UL 94V-0 Flammability Rating | UPC | 055143711451 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 |