Abbotsford
wag221412k1944045000100

WAGO 221-412/K194-4045/000-10 COMPACT Splicing Connector (550./Jar), Orange

Price $262.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:221-412/K194-4045/000-10

Description

COMPACT Splicing Connector; for all conductor types; max. 4 mm²; 2-conductor; with levers; transparent housing; Surrounding air temperature: max 85°C (T85); 4,00 mm²; transparent.

Specifications

Brand Name Wago Corp Sub Brand Lever-Nuts™
Item Name Splicing Connector Type Compact
Voltage Rating 600 V Amperage Rating 32 A
Conductor Size 24-12 AWG Solid/Stranded/Finely Stranded Series/Model 221
Number of Conductors 2 Connection Type Push-In
Color Orange/Transparent Contact Material Copper
Insulation Material Polycarbonate Length 0.732 in
Temperature Rating 85 °C Standards UL 486C, UL 94-V2 Flammability Rating

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok