Abbotsford
wag221615k1944045

WAGO 221-615/K194-4045 5-Conductor COMPACT Splicing Connector (15/Pack)

Price $26.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:221-615/K194-4045

Description

LEVER-NUTSĀ® splicing connector; 5-conductor with operating levers; 20-10 AWG; transparent housing; Box of 15 pieces

Specifications

Brand Name Wago Corp Sub Brand Lever-Nuts™
Item Name Splicing Connector Type Compact
Voltage Rating 600 V Amperage Rating 41 A
Conductor Size 20-12 AWG Solid/Stranded/Finely Stranded Series/Model 221
Number of Conductors 5 Connection Type Push-In
Color Orange/Transparent Contact Material Copper
Insulation Material Polycarbonate Length 0.831 in
Temperature Rating 85 °C Standards UL 486C, UL 94-V2 Flammability Rating
UPC 055143718381

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok