WAGO 2773-403/K000-0002 3-Conductor COMPACT Splicing Connector (100 Pieces/Pack), Orange
Description
PUSHWIRE® splicing connector; 3-conductor; orangeBox of 100 pieces
Specifications
| Brand Name | Wago Corp | Sub Brand | Pushwire® |
| Item Name | Splicing Connector | Type | Compact |
| Voltage Rating | 600 V | Amperage Rating | 32 A |
| Conductor Size | 20-12 AWG Solid, 18-12 AWG Stranded | Series/Model | 2773 |
| Number of Conductors | 3 | Connection Type | Push-In |
| Color | Orange/Transparent | Contact Material | Copper |
| Insulation Material | Polycarbonate | Length | 0.732 in |
| Temperature Rating | 85 °C | Standards | UL 486C, UL 467, UL 94-V2 Flammability Rating |
| UPC | 055143927394 |
Packages
| 1 - UNIT - 1 |