Abbotsford
wag2773404k0000002

WAGO 2773-404/K000-0002 4-Conductor COMPACT Splicing Connector (80/Box), Red

Price $13.35 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2773-404/K000-0002

Description

PUSHWIRE® splicing connector; 4-conductor; redBox of 80 pieces

Specifications

Brand Name Wago Corp Sub Brand Pushwire®
Item Name Splicing Connector Type Compact
Voltage Rating 600 V Amperage Rating 32 A
Conductor Size 20-12 AWG Solid, 18-12 AWG Stranded Series/Model 2773
Number of Conductors 4 Connection Type Push-In
Color Red/Transparent Contact Material Copper
Insulation Material Polycarbonate Length 0.732 in
Temperature Rating 85 °C Standards UL 486C, UL 467, UL 94-V2 Flammability Rating
UPC 055143927295

Packages

1 - UNIT - 1